Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H
Mfr # RS30129
Zoro # G5690581
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 8 23/32 in
- Width 8 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30129
- Zoro # G5690581
- UPC # 791440103986
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 23/32 in |
Width | 8 23/32 in |
Length | 17 7/16 in |
Outside Dia. | 17 7/16 in |
Overall Length | 17 7/16 in |
Overall Width | 8 23/32 in |
Outside Diameter | 17 7/16 in |
Overall Height | 8 23/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Engine Filter |
Filter Design | Element Only |
Features | Engine Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 8 23/32 in, Width 8 23/32 in, Length 17 7/16 in, Outside Dia. 17 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners Vinyl/Blk, 444081V (444081V)
- CHANNELLOCK Oil Filter/Pvc Plier (215)
- SHELL ROTELLA Oil T4 Tri Prot 15W40 Cj4 Qt (550049483/4514)
- X-TRA SEAL Tire Repair Patches, 2-1/2 In, PK50 (11-312)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 20-3/16" L (PA30126)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23-1/2 in. (PA2580)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- BALDWIN FILTERS Air Filter, 4-1/32 x 12-7/8 in. (PA5583)
- BALDWIN FILTERS Air Filter, 10-1/4 x 15-31/32 in. (RS4636)
- MOTORCRAFT 86-97 Ford Aerostar-Taurus/89-94 Ranger Filter Element, Fa1043 (FA1043)
- Baldwin Filters Automotive Engine Air Filters