Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 17-15/16" H x 17-15/16" L
Mfr # PA30170
Zoro # G2860693
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 15/16 in
- Width 12 19/32 in
- Length 17 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30170
- Zoro # G2860693
- UPC # 791440104822
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 15/16 in |
Width | 12 19/32 in |
Length | 17 15/16 in |
Outside Dia. | 12 19/32 in |
Overall Height | 17 15/16 in |
Outside Diameter | 12 19/32 in |
Overall Width | 12 19/32 in |
Overall Length | 17 15/16 in |
Details
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 15/16 in, Width 12 19/32 in, Length 17 15/16 in, Outside Dia. 12 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 1/0 AWG Battery Cable - 100' (116010)
- DAYCO Auto V-Belt, Industry Number 11A1220 (15480)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- C.R. BROPHY C.R. Brophy HL45 Heavy Duty Safety Chain with Hook Grade 70 - 3/8" x 37" (HL45)
- BALDWIN FILTERS Air Panel Element, 3" H, 11-13/64" L (PA10033)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-45/64in (PA4479)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-1/16 in. (PA2340)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-13/32 in. (RS3519)
- BALDWIN FILTERS Air Filter, 7-5/8 x 18-3/8 in. (PA2519)
- BALDWIN FILTERS Air Filter, 9-9/32 x 14-19/32 in. (RS3538)
- PRONTO 96-00 Chrysler/Dodge/Plymouth Pronto Filter, Pf5238 (PF5238)
- Baldwin Filters Automotive Engine Air Filters