Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 16-1/2 in. Lx8-3/16 in. dia.
Mfr # RS30059-FN
Zoro # G1582500
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 1/2 in
- Width 8 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30059-FN
- Zoro # G1582500
- UPC # 791440097445
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/2 in |
Width | 8 3/16 in |
Length | 16 1/2 in |
Outside Dia. | 8 3/16 in |
Inside Diameter - Bottom | 4 5/32 in |
Overall Height | 16 1/2 in |
Outside Diameter | 8 3/16 in |
Outside Diameter - Bottom | 9 11/32 in |
Flange Diameter | 9 11/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element with Fins |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible with Manufacturer Model Number | RS3885 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 1/2 in, Width 8 3/16 in, Length 16 1/2 in, Outside Dia. 8 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, Polycarbonate, 5 7/8Lx2 3/16W In (43760)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3160)
- ILC Replacement for Wagner 89/93 replacement light bulb lamp, 10PK (89/93 WAGNER)
- RTX Alloy Wheel, Valkyrie 18x8 5x114.3 ET40 CB73.1 Gloss Black Machined (082995)
- BALDWIN FILTERS Air Filter, Radial, 13-7/32" L (RS30213)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 9-7/8" H (PA31004)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x22-1/2 in (PA2715)
- BALDWIN FILTERS Air Filter, 11-1/8 x 16-1/2 in. (PA1885)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- Baldwin Filters Automotive Engine Air Filters