Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 15 x 2-9/16 in.
Mfr # PA1960
Zoro # G6095187
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Square
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1960
- Zoro # G6095187
- UPC # 791440015104
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 9/16 in |
Width | 15 in |
Length | 15 in |
Overall Width | 15 in |
Overall Height | 2 9/16 in |
Overall Length | 15 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Square |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Includes | Gasket |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Square |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | John Deere |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Square, Element Only - Automotive Filters No, Height 2 9/16 in, Width 15 in, Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- BLUE SEA SYSTEMS Blue Sea 4150 WeatherDeck Toggle Switches (4150)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 15, ID2 15, Length 7625 (FCH1030)
- PUROLATOR Purolator A31400 PurolatorONE Advanced Air Filter (A31400)
- BALDWIN FILTERS Air Filter, 5-1/2 x 2-5/16 in. (PA1832)
- BALDWIN FILTERS Air Filter, 5-1/4 x 1-19/32 in. (PA2103)
- BALDWIN FILTERS Air Filter Element, 14-13/32"H, 11-59/64"L (RS30121)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- BALDWIN FILTERS Air Filter, 4" W, 4-7/64" L (OAS99048)
- DONALDSON P608675, AIR PRMY PC (P608675)
- Baldwin Filters Automotive Engine Air Filters