Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 15-9/16in.L x 7-27/32in.dia.
Mfr # PA5297
Zoro # G0383111
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 15 9/16 in
- Width 7 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5297
- Zoro # G0383111
- UPC # 791440096554
- Country of Origin Lithuania
- Category Automotive Engine Air Filters
Dimensions
Height | 15 9/16 in |
Width | 7 27/32 in |
Length | 15 9/16 in |
Outside Dia. | 7 27/32 in |
Outside Diameter | 7 27/32 in |
Overall Length | 15 9/16 in |
Overall Width | 7 27/32 in |
Overall Height | 15 9/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Includes | A. Gasket.: [1] Attached |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Features | Outer Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 15 9/16 in, Width 7 27/32 in, Length 15 9/16 in, Outside Dia. 7 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hose Clamp Vise, 3" Long (44500)
- J-B WELD JB WELD AUTO ADHSE .85OZ (50139)
- AME Flat Top Jack Stand, 3 tons, PR (14980)
- ZIMMERMANN Brake Disc - Fusion Z/Coated, 100.3363.75 (100.3363.75)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-1/8 in. (PA1748)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-7/32 in. (PA2315)
- BALDWIN FILTERS Air Filter, 12-1/16 x 10-7/16 in. (PA1663)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- BALDWIN FILTERS Air Filter, 7-7/8 x 14-1/16 in. (PA4960-FN)
- DONALDSON Air Filter, Safety, P119410 (P119410)
- Baldwin Filters Automotive Engine Air Filters