Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 15-7/32 x 8-5/32 in.
Mfr # PA1783
Zoro # G1518465
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Tube-Type Filter
- Air Filter Design Multiple Tube
- Element Only - Automotive Filters No
- Height 8 5/32 in
- Width 15 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1783
- Zoro # G1518465
- UPC # 791440013735
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 5/32 in |
Width | 15 7/32 in |
Length | 19 7/8 in |
Overall Length | 19 7/8 in |
Overall Height | 8 5/32 in |
Overall Width | 15 7/32 in |
Details
Air Filter Type - Automotive | Tube-Type Filter |
Air Filter Design | Multiple Tube |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (48) 6 x 8 Tubes |
Description/Special Features | Tube-Type Air Filter |
Filter Design | Multiple Tube |
Type | Tube-Type |
Features | Removes Contaminants from Ambient Air before it reaches the Combustion Chamber |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Product Type | Air Filter Element |
Compatible Vehicle Make | Allis-Chalmers, CMI, Dodge, Michigan |
Use Location | Engine |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 5/32 in, Width 15 7/32 in, Length 19 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity, Cut, 2 In, Yellow, School (983-71 ES)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, BALL MOUNT SHANK 12LX13-1/2R (30859)
- DRAW-TITE DUAL-BALL BALL MOUNT 2IN SQ SOLID SHANK 8IN LENGTH W/BLACK 2IN & 2 5/16 BALLS (80796)
- MARINCO Deluxe Ss Wiper Blade Black 14" (34014B)
- BALDWIN FILTERS Outer Air Filter, 12-1/8 x 20-3/8 in. (LL2518)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/2 in. (PA3464)
- BALDWIN FILTERS Air Filter, 12-1/8 x 23-1/2 in. (PA2361)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-1/2 in. (PA2568)
- BALDWIN FILTERS Air Filter, 8-1/16 x 6-15/32 in. (PA4877)
- Baldwin Filters Automotive Engine Air Filters