Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 15-5/16 x 15-5/16 in.
Mfr # PA5302
Zoro # G5616055
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/4 in
- Width 15 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5302
- Zoro # G5616055
- UPC # 791440077058
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/4 in |
Width | 15 5/16 in |
Length | 15 5/16 in |
Outside Dia. | 15 5/16 in |
Outside Diameter - Bottom | 15 5/16 in |
Overall Height | 12 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element in Disposable Housing |
Includes | (4) Furnished Gaskets |
Item | Automotive Air Filter |
Type | Element |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | WinPower |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/4 in, Width 15 5/16 in, Length 15 5/16 in, Outside Dia. 15 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX JACK STANDS/PR 6-TON (SU1006C)
- CLOYES 02-08 Chevrolet 2.0-2.2L Cam Sprocket, S850T (S850T)
- MO-CLAMP Hinge Plate (5623)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-25/32 in. (PA4428)
- BALDWIN FILTERS Air Filter (CA30202)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS3871)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- BALDWIN FILTERS Air Filter, 6 x 8-5/8 in. (PA1901)
- WIX FILTERS Air Filter, 42612 (42612)
- Baldwin Filters Automotive Engine Air Filters