Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 15-1/8 x 24-1/2 in.
Mfr # PA3496
Zoro # G3311007
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 24 1/2 in
- Width 15 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3496
- Zoro # G3311007
- UPC # 791440026025
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 24 1/2 in |
Width | 15 1/8 in |
Length | 24 1/2 in |
Outside Dia. | 15 1/8 in |
Flange Diameter | 15 25/32 in |
Outside Diameter | 15 1/8 in |
Outside Diameter - Bottom | 15 25/32 in |
Overall Height | 24 1/2 in |
Inside Diameter - Bottom | 10 in |
Inside Diameter | 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/2 in, Width 15 1/8 in, Length 24 1/2 in, Outside Dia. 15 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- MTD Starter Hsg Asm (753-08321)
- INSTALLBAY BY METRA 16-Gauge 500' Speaker Wire, Clear (IBSW16500)
- RACOR 2040V2, Fuel Element Crtrge 2Mic 2040 (2040V2)
- BALDWIN FILTERS Air Filter, 6-5/16 x 5 in. (PA1963)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA2846-FN)
- BALDWIN FILTERS Filter, Panel, 13-25/32" L, 9-1/8" W (PA10430)
- BALDWIN FILTERS Engine Air Panel Elements, 8-3/4 in W (PA10088)
- BALDWIN FILTERS Air Filter, 8-11/16 x 13-1/2 in. (PA2761)
- BALDWIN FILTERS Inner Air Element, 4-3/32 x 10-29/32 in. (PA5468)
- BALDWIN FILTERS Air Filter, 16-5/8 x 16 in. (PA1632)
- Baldwin Filters Automotive Engine Air Filters