Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14 in. L x 6-1/16 in. dia.
Mfr # RS5782
Zoro # G0107777
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 in
- Width 7 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS5782
- Zoro # G0107777
- UPC # 791440094673
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Width | 7 23/32 in |
Length | 14 in |
Outside Dia. | 6 1/16 in |
Overall Height | 14 in |
Inside Diameter - Bottom | 4 11/32 in |
Inside Diameter | 4 11/16 in |
Outside Diameter | 6 1/16 in |
Outside Diameter - Bottom | 7 23/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 in, Width 7 23/32 in, Length 14 in, Outside Dia. 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 5 qt. Size, 0W-20 SAE Grade (881168)
- WILTON 3/8x1/4 Female NPT H Style Air 1840 (MI1840)
- SPRINGFIELD MARINE Springfield 2-3/8" Trac-Lock Locking Seat Mount For Taper-Lock, Plug-In Series or 2-3/8" Series (1100031L1)
- E-Z-GO Seat Bottom With Hip Restraint Black (71664G11)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- BALDWIN FILTERS Air Filter, 18-13/32"Lx7-1/16"Wx7-1/16"H (RS30136)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2724)
- BALDWIN FILTERS Air Filter, 7-29/32 x 22-5/8 in. (RS3999)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BALDWIN FILTERS Air Coalescer Filter, 3-1/32 x 2-5/16 in. (BT9408)
- PUROLATOR Purolator A24866 PurolatorONE Advanced Air Filter (A24866)
- Baldwin Filters Automotive Engine Air Filters