Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-7/8 x 8-1/32 in.
Mfr # CA5419
Zoro # G5539667
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 1/32 in
- Width 11 31/32 in, 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # CA5419
- Zoro # G5539667
- UPC # 791440081468
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/32 in |
Width | 11 31/32 in, 14 7/8 in |
Length | 8 1/32 in |
Outside Dia. | 11 31/32 in, 14 7/8 in |
Overall Height | 8 1/32 in |
Overall Length | 8 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Flame Retardant Media |
Type | Element/Channel Flow |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 1/32 in, Width 11 31/32 in, 14 7/8 in, Length 8 1/32 in, Outside Dia. 11 31/32 in, 14 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass (2ZJG3)
- AGS Splice-Lok Viton Seal, 5/8", 2 pcs (AC4-03) (AC-4-03)
- TAYLOR MADE Taylor Made 31013 Economy Fender - 4" x 16", White (31013)
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended (S3166)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- BALDWIN FILTERS Air Filter, 6-5/8 x 2-1/16 in. (PA2050)
- BALDWIN FILTERS Air Filter, 9-27/32 x 2-3/8 in. (PA4162)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- BALDWIN FILTERS Air Filter, 4-3/32 x 14-5/16 in. (PA2344FN)
- BALDWIN FILTERS Air Filter, Element Only, Panel Design (PA31000)
- BALDWIN FILTERS Air Filter, 8-15/32 x 1-27/32 in. (PA4436)
- Baldwin Filters Automotive Engine Air Filters