Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-7/32 x 22-1/2 in.
Mfr # RS5459
Zoro # G2683423
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 22 7/16 in
- Width 14 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5459
- Zoro # G2683423
- UPC # 791440085930
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 22 7/16 in |
Width | 14 7/32 in |
Length | 22 1/2 in |
Outside Dia. | 14 7/32 in |
Inside Diameter - Bottom | 8 15/16 in |
Outside Diameter - Bottom | 14 7/32 in |
Overall Height | 22 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 22 7/16 in, Width 14 7/32 in, Length 22 1/2 in, Outside Dia. 14 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERLUBE 32OZ 2 Cyc Oil (20056)
- A & I PRODUCTS Snap Ring, PTO Front Bearing 3" x3" x0.2" (A-314267)
- D-A LUBRICANT CO D-A WearGuard FOOD GRADE HYDRAULIC OIL D-A FQH WO - 5 Gallon Pail (IP71818)
- BAYCO LED REPLACEMENT HEAD (BYSL-260)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA1824)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 12-13/16 x 11-17/32 in. (PA645)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- BALDWIN FILTERS Air Filter, 8-1/4 x 3-15/16 in. (PA1719)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- PUROLATOR Purolator A25547 PurolatorONE Advanced Air Filter (A25547)
- Baldwin Filters Automotive Engine Air Filters