Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-7/32 x 20-1/2 in.
Mfr # RS4616
Zoro # G5504107
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 1/2 in
- Width 14 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4616
- Zoro # G5504107
- UPC # 791440064041
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 1/2 in |
Width | 14 7/32 in |
Length | 20 1/2 in |
Outside Dia. | 14 7/32 in |
Outside Diameter | 14 7/32 in |
Overall Width | 14 7/32 in |
Overall Height | 20 1/2 in |
Overall Length | 20 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 8-15/16 in (227.0) One End I. Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Type | Element/Radial Seal/Outer |
Features | Radial Seal Outer Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 1/2 in, Width 14 7/32 in, Length 20 1/2 in, Outside Dia. 14 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Spray Nozzle, Medium Mist, PK100 (B30-035 BULK)
- PUROLATOR Purolator A25065 PurolatorONE Advanced Air Filter (A25065)
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- WEATHER GUARD TOOL BOX 250 Pound Capacity Bolt On Bed Mount MultiFit 5214 Inch Height Horizontal Adjustabl (1451-5)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- BALDWIN FILTERS Air Filter, 5-19/32 x 2-15/32 in. (PA2096)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-19/32 in. (PA5357)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- Baldwin Filters Automotive Engine Air Filters