Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-7/32 x 18-11/32 in.
Mfr # RS3700XP
Zoro # G5614253
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 11/32 in
- Width 14 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3700XP
- Zoro # G5614253
- UPC # 791440090859
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 11/32 in |
Width | 14 7/32 in |
Length | 18 11/32 in |
Outside Dia. | 14 7/32 in |
Overall Height | 18 11/32 in |
Overall Length | 18 11/32 in |
Overall Width | 14 7/32 in |
Outside Diameter | 14 7/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Extreme Performance Nano Radial Seal Outer Air Element |
Includes | 8-15/16 in (227.0) One End I. Gasket |
Type | Element |
Features | Extreme Performance Nano Radial Seal Outer Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 11/32 in, Width 14 7/32 in, Length 18 11/32 in, Outside Dia. 14 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 2" Drop, 8-1/2" Long) (45360)
- GROCO GROCO 1" Bronze Flanged Full Flow Seacock (BV-1000)
- GEN-Y HITCH Locking Twist Clips 10 pack (GH-011)
- SPEC-D TUNING Nissan Sentra Front Bumper Lip - Matte Black 2016-2019 (LPF-SEN16BK-AK)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, 13-7/8 x 24 in. (PA2559)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-15/16 in. (PA3874)
- BALDWIN FILTERS Air Filter, 10-3/8 x 9-1/2 in. (PA2557)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1781)
- Baldwin Filters Automotive Engine Air Filters