Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-7/32 x 18-11/32 in.
Mfr # RS3700
Zoro # G1998753
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 11/32 in
- Width 14 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3700
- Zoro # G1998753
- UPC # 791440043510
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 11/32 in |
Width | 14 7/32 in |
Length | 18 11/32 in |
Outside Dia. | 14 7/32 in |
Inside Diameter - Bottom | 8 15/16 in |
Overall Height | 18 11/32 in |
Outside Diameter - Bottom | 14 7/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 8 15/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3701 |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 11/32 in, Width 14 7/32 in, Length 18 11/32 in, Outside Dia. 14 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Sealant, Squeeze Bottle, 24 oz. (10008)
- GILA Gila RTK500 Complete Window Film Application Tool Kit (5439443)
- TEMPRO Tempro TP508 Line Voltage -30 To 110 Degree F Polymeric Housing SPDT Thermostat (TP508)
- S & H INDUSTRIES GOLD CHAIN W/2 HOOK 9X3/8 20K (KE77311)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646)
- BALDWIN FILTERS Air Filter, Element Only, 2-27/32" H (PA30299)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (PA1642-2)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Air Filter, 5-47/64"Lx8-15/64"Wx1-9/16"H (PA30117)
- RACOR Element Spacer Kit Ccv6000 (CCV55385)
- Baldwin Filters Automotive Engine Air Filters