Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-7/32 x 15-17/32 in.
Mfr # RS3712
Zoro # G2549504
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 17/32 in
- Width 14 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3712
- Zoro # G2549504
- UPC # 791440047563
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 17/32 in |
Width | 14 7/32 in |
Length | 15 17/32 in |
Outside Dia. | 14 7/32 in |
Outside Diameter - Bottom | 14 7/32 in |
Overall Height | 15 17/32 in |
Inside Diameter - Bottom | 8 15/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 8 15/16 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible Vehicle Make | Caterpillar |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3713 |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 17/32 in, Width 14 7/32 in, Length 15 17/32 in, Outside Dia. 14 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRDR PG260G J11 (6792N)
- SEA-DOG Smart Dual Battery Isolator (422790-1)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 12 Inch (5239012)
- GABRIEL Premium, Struts For Car/Truck/SUV, G55870 (G55870)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- BALDWIN FILTERS Air Filter, Element Only, 9-1/16" L (PA10149)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/2 in. (PA3607-FN)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- BALDWIN FILTERS Air Filter Element, 11-29/32 in. L (PA10026)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- PUROLATOR Purolator A25554 PurolatorONE Advanced Air Filter (A25554)
- Baldwin Filters Automotive Engine Air Filters