Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 14-3/32in. L x 11-7/32in. W
Mfr # PA30002
Zoro # G0382980
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 11 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30002
- Zoro # G0382980
- UPC # 791440096752
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 11 7/32 in |
Length | 14 3/32 in |
Overall Height | 2 3/16 in |
Overall Width | 11 7/32 in |
Overall Length | 14 3/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element with Pull Strap |
Includes | (2) Gaskets |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 11 7/32 in, Length 14 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ball End, Cat II 5" x4" x2" (A-BE008)
- GROTE Heavy Duty Mount, Black, .250", 115Lb, PK25 (85-6061)
- TRICO 16 Trico Exact Fit Wiper Blade (Rear), 16-J (16-J)
- LIPPERT STEP, SERIES 34 W/MOTOR, CONTROL, & SWITCH (3722862)
- BALDWIN FILTERS Air Filter Element, 4-23/32 x 1-23/32 in. (PA3986)
- BALDWIN FILTERS Air Filter, 3-3/8 to 5-1/4 x 2-7/16 in. (PA3886)
- BALDWIN FILTERS Air Filter, 7-27/32 x 25/32 in. (PA4332)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2638)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- Baldwin Filters Cabin Air Filters