Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-11/16 x 24-1/2 in.
Mfr # PA2849
Zoro # G6210407
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 24 1/2 in
- Width 14 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2849
- Zoro # G6210407
- UPC # 791440023178
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 24 1/2 in |
Width | 14 11/16 in |
Length | 24 1/2 in |
Outside Dia. | 14 11/16 in |
Overall Height | 24 1/2 in |
Inside Diameter - Bottom | 10 11/32 in |
Inside Diameter | 29/32 in |
Outside Diameter | 14 11/16 in |
Flange Diameter | 15 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/2 in, Width 14 11/16 in, Length 24 1/2 in, Outside Dia. 14 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 17298-63013 STARTER (17298-63013 STARTER)
- BONDO Body Filler With Hardener, 1 qt Size, Paste, Light Gray (OR-QT-ES)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 12"W x 13"H x 48"L - 9" Deep Drawer (665980)
- SURTRACK AXLE Cv Axle Shaft, Ni-8099 (NI-8099)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3511)
- BALDWIN FILTERS Air Filter, 7 x 1-25/32 in. (PA2068)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3077)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-21/32 in. (PA4605)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046001)
- Baldwin Filters Automotive Engine Air Filters