Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-9/32 x 2-25/32 in.
Mfr # PA2002
Zoro # G2350236
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 25/32 in
- Width 13 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2002
- Zoro # G2350236
- UPC # 791440015432
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 25/32 in |
Width | 13 9/32 in |
Length | 2 25/32 in |
Outside Dia. | 13 9/32 in |
Inside Diameter - Bottom | 11 9/32 in |
Overall Height | 2 25/32 in |
Outside Diameter - Bottom | 13 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 11 9/32 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 25/32 in, Width 13 9/32 in, Length 2 25/32 in, Outside Dia. 13 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 1 qt Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 12 PK (L0768-054)
- ANCOR Stainless Steel Cushion Clamp - 1-3/4" - 10-Pack (404172)
- HUSKY TOWING HITCH ACCESSORIES, REC COVER, BLK 2BULK (38446)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- BALDWIN FILTERS Air Filter, 5-5/16 x 1-5/8 in. (PA3953)
- BALDWIN FILTERS Air Filter, 7-7/16in. L x 8-1/4in. dia. (CA5514)
- BALDWIN FILTERS Air Filter Element, 18-29/32 L (PA30081)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-3/4 in. (PA4320)
- BALDWIN FILTERS Air Filter, 8-5/32 x 6-5/8 in. (RS3528)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2363)
- BALDWIN FILTERS Air Filter, 10-1/8 x 2-3/8 in. (PA1657)
- Baldwin Filters Automotive Engine Air Filters