Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-7/8 x 3 in.
Mfr # PA1758
Zoro # G7461526
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1758
- Zoro # G7461526
- UPC # 791440013544
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 13 7/8 in |
Length | 3 in |
Outside Dia. | 13 7/8 in |
Outside Diameter - Bottom | 13 7/8 in |
Inside Diameter - Bottom | 11 5/8 in |
Overall Height | 3 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Flame Retardant Media |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Light Duty Trucks |
Compatible Vehicle Make | GM |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 13 7/8 in, Length 3 in, Outside Dia. 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Automotive Muffler &Tailpipe Bandage Jumbo 120.54sq in carded (80332)
- BUYERS PRODUCTS 16x13x88 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1722356)
- LISLE Parking Brake Cable Remover (40750)
- GEN-Y HITCH 5/8 x 4 Pin for BOLT Locks, Pin Only (GH-101449)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- BALDWIN FILTERS Air Filter, 4-17/32 x 13-9/16 in. (PA2308)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- BALDWIN FILTERS Air Filter, 6-7/32 to 12-31/32 x 6-1/32in (PA2233)
- BALDWIN FILTERS Air Filter, 1-1/2in. L x 5-3/16in. dia. (PA5290)
- BALDWIN FILTERS Air Filter, 10-3/8 x 22-13/16 in. (PA2312)
- Baldwin Filters Automotive Engine Air Filters