Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-7/8 x 2-5/8 in.
Mfr # PA2110
Zoro # G9519806
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 5/8 in
- Width 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2110
- Zoro # G9519806
- UPC # 791440016224
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/8 in |
Width | 13 7/8 in |
Length | 2 5/8 in |
Outside Dia. | 13 7/8 in |
Inside Diameter - Bottom | 11 5/8 in |
Overall Height | 2 5/8 in |
Outside Diameter - Bottom | 13 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Foam Wrap |
Description/Special Features | Air Element with Foam Wrap |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | GM |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 5/8 in, Width 13 7/8 in, Length 2 5/8 in, Outside Dia. 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Mesh Bug Sponge - 3" X 5" X 1" (1X)
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- DONALDSON Fuel Filter, Spin-On, P550345 (P550345)
- E-Z-GO Black Brushguard (617620)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- BALDWIN FILTERS Air Filter, 10-1/4 x 6 in. (PA671-1)
- BALDWIN FILTERS Air Filter, 10-27/32 x 5-1/32 in. (PA2699)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-7/16 in. (PA2725)
- BALDWIN FILTERS Air Filter Element, 1-7/32" Height (PA30140)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-15/16 in. (PA3852-FN)
- PUROLATOR Purolator A48219 PurolatorONE Advanced Air Filter (A48219)
- Baldwin Filters Automotive Engine Air Filters