Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-7/8 x 12-1/2 in.
Mfr # PA2389-FN
Zoro # G5633984
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2389-FN
- Zoro # G5633984
- UPC # 791440018358
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 13 7/8 in |
Length | 12 1/2 in |
Outside Dia. | 13 7/8 in |
Overall Height | 12 1/2 in |
Outside Diameter | 13 7/8 in |
Overall Length | 12 1/2 in |
Overall Width | 13 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 15-3/4 in Fins/Lift Tab, Attached, G103-N Included |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 13 7/8 in, Length 12 1/2 in, Outside Dia. 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, ROLL BAR CYLINDER BAG LARGE (102652)
- C.E. SMITH Pontoon Bolster Bracket - 15-3/4" x 2" (10052-32GA)
- AME Wedge, 7-1/2", Lime Green (75005)
- WALKER EXHAUST Exhaust Clamp (35343)
- BALDWIN FILTERS Air Filter, 10-5/32" L, 8-1/16" W (PA10103)
- BALDWIN FILTERS Air Filter, 5-15/16 x 13-7/8 in. (PA2522)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 1-1/8" H (PA10390)
- BALDWIN FILTERS Air Filter, 7 in.Lx3/12 in.Wx1-1/2 in.H (PA30050)
- DONALDSON Air Cleaner, Disposable, P537447 (P537447)
- Baldwin Filters Automotive Engine Air Filters