Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-3/32 x 25-23/32 in.
Mfr # RS3534
Zoro # G2571974
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 25 13/16 in
- Width 13 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3534
- Zoro # G2571974
- UPC # 791440045170
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 25 13/16 in |
Width | 13 3/32 in |
Length | 25 23/32 in |
Outside Dia. | 13 3/32 in |
Overall Height | 25 13/16 in |
Inside Diameter - Bottom | 7 3/8 in |
Outside Diameter - Bottom | 12 3/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Includes | (2) Furnished Gaskets, 4 5/8 in Dust Ejector Hole |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Kenworth, Peterbilt, Western Star |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 25 13/16 in, Width 13 3/32 in, Length 25 23/32 in, Outside Dia. 13 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33224 (33224)
- QUAKER STATE Engine Oil, 10W-40, Conventional, 5 Qt., Advanced Durability (550044961)
- KEN-TOOL Replacement Handle, 32 In. (TG11EH)
- SHAKESPEARE Quick Connect SS Mount w/Cable f/Quick Connect Antenna (QCM-S)
- BALDWIN FILTERS Air Filter, 7-9/32 x 1-5/16 in. (PA4422)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 9-7/16in. dia. (PA5792)
- BALDWIN FILTERS Air Filter, 12-1/2" L, Element Only (RS30220)
- BALDWIN FILTERS Air Filter, 7-7/8 x 18-1/2 in. (RS4672)
- BALDWIN FILTERS Air Filter, 7-15/16 x 14-1/2 in. (PA2433)
- DONALDSON Air Filter, Primary, Radialseal, Outer Dia 5.44in 138Mm Inner Dia 3.20in 81Mm Length (P610905)
- Baldwin Filters Automotive Engine Air Filters