Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-3/32 x 21-19/32 in.
Mfr # RS4613
Zoro # G5487221
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 21 11/16 in
- Width 13 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4613
- Zoro # G5487221
- UPC # 791440064393
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 21 11/16 in |
Width | 13 3/32 in |
Length | 21 19/32 in |
Outside Dia. | 13 3/32 in |
Inside Diameter - Bottom | 7 3/8 in |
Outside Diameter - Bottom | 12 3/32 in |
Overall Height | 21 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 4 5/8 in Dust Ejector Hole, Furnished Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 21 11/16 in, Width 13 3/32 in, Length 21 19/32 in, Outside Dia. 13 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- OTC Battery Load Tester Hd 130 Amp (3181)
- DAYCO Serpentine Belt, Industry Number 10PK1255 (5100495)
- CURT Rnd 7-Way Connector Plug w/Spring, 58181 (58181)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- BALDWIN FILTERS Air Filter, 6-11/32 x 14-5/8 in. (PA2635-FN)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- BALDWIN FILTERS Air Filter, 3-13/16 x 2-7/8 in. (PA2224)
- BALDWIN FILTERS Air Filter, 8-1/32 x 10-15/16 in. (PA3956)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- BALDWIN FILTERS Air Filter, 12 x 20-1/2 in. (PA3892)
- Baldwin Filters Automotive Engine Air Filters