Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-3/32 x 21-19/32 in.
Mfr # RS4572
Zoro # G1186403
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 21 11/16 in
- Width 13 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS4572
- Zoro # G1186403
- UPC # 791440062597
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 21 11/16 in |
Width | 13 3/32 in |
Length | 21 19/32 in |
Outside Dia. | 13 3/32 in |
Overall Height | 21 11/16 in |
Inside Diameter - Bottom | 7 3/8 in |
Outside Diameter - Bottom | 12 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Includes | Furnished Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | Peterbilt |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 21 11/16 in, Width 13 3/32 in, Length 21 19/32 in, Outside Dia. 13 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/2" Strainer 304 SS Basket (ARG-1500-S BSPP)
- KEN-TOOL Threaded Barrel (31444-10)
- VACULA Extension Tube For 72-020-8063/8"064, 4" (11-208-3215)
- EXTREME MAX Extreme Max 3006.6622 Coated Keel-Style Downrigger Weight - 8 lbs. (3006.6622)
- BALDWIN FILTERS Air Filter, Panel, 9-3/4" L (PA10084)
- BALDWIN FILTERS Air Filter, 4-7/16 x 25/32 in. (PA2222)
- BALDWIN FILTERS Air Filter, 6-27/32 x 9 in. (PA2932)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3-11/16 in. (PA1861)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- Baldwin Filters Automotive Engine Air Filters