Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-3/16" H, 13-3/16" L
Mfr # PA30206
Zoro # G3785271
product price: $59.99
/ea
$59.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Conical
- Element Only - Automotive Filters No
- Height 13 3/16 in
- Width 5 1/8 in
- Length 13 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30206
- Zoro # G3785271
- UPC # 791440108370
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/16 in |
Width | 5 1/8 in |
Length | 13 3/16 in |
Outside Dia. | 5 1/8 in |
Inside Diameter - Bottom | 3 5/32 in |
Outside Diameter - Bottom | 6 3/16 in |
Overall Height | 13 3/16 in |
Flange Diameter | 6 3/16 in |
Outside Diameter | 5 1/8 in |
Details
Air Filter Design | Conical |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media, Gasket |
Filter Design | Axial Seal |
For Use With | Hyster Lift Trucks |
Item | Automotive Air Filter |
Description/Special Features | Air Element, Flange 6 3/16 in |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Conical |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Hyster |
Description
Automotive Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 13 3/16 in, Width 5 1/8 in, Length 13 3/16 in, Outside Dia. 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V LED Flush Mount Cab Headlight 3.3 Amps, Flood Off-Road Light; (TL9250)
- OTC SEPARATOR TOOL (OTC6533)
- PUROLATOR Purolator C45871 PurolatorONE Advanced Cabin Air Filter (C45871)
- FLOW-RITE Flow-Rite MH-PSA-109 PowerStream Aerator With Thru-Hull - Barbed, Standard (MH-PSA-109)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA616)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (LL2426-FN)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (LL1637-FN)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- BALDWIN FILTERS Air Filter, 5-29/32 x 15 in. (RS3722)
- Baldwin Filters Automotive Engine Air Filters