Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-27/32 x 14 in.
Mfr # PA3604
Zoro # G5629215
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 in
- Width 13 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3604
- Zoro # G5629215
- UPC # 791440037724
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Width | 13 27/32 in |
Length | 14 in |
Outside Dia. | 13 27/32 in |
Overall Width | 13 27/32 in |
Overall Height | 14 in |
Overall Length | 14 in |
Outside Diameter | 13 27/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Gasket, Inside-Out Flow |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 in, Width 13 27/32 in, Length 14 in, Outside Dia. 13 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL 1/2 Gm Cooling Line Adapter (71099-08)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- MAIN FILTER HY-PRO HP76L410CB Hydraulic Filter Replacement (MF0057995)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 9.5 Inch Long (B2399A)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2805)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- BALDWIN FILTERS Air Filter, 3-3/16 in. Lx6-21/32 in. dia. (PA30011)
- BALDWIN FILTERS Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W (PA30189)
- BALDWIN FILTERS Air Element, 6-1/8 x 14-1/4 in. (PA4433)
- DONALDSON Air Filter, Safety, P547520 (P547520)
- Baldwin Filters Automotive Engine Air Filters