Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-25/32 x 14-1/2 in.
Mfr # PA1706
Zoro # G2910957
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 13 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1706
- Zoro # G2910957
- UPC # 791440013339
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 13 25/32 in |
Length | 14 1/2 in |
Outside Dia. | 13 25/32 in |
Outside Diameter - Bottom | 13 25/32 in |
Overall Height | 14 1/2 in |
Inside Diameter - Bottom | 9 7/16 in |
Inside Diameter | 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Hough |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 13 25/32 in, Length 14 1/2 in, Outside Dia. 13 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Spark Plug Non-Foulers- 18Mm Gasket Seat (D18-42009)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver) (14022)
- GROTE Air Brake Tube, 1/4", Black, Type A, 100 ft. (81-1014-100B)
- RARITAN Shaft Seal F/ Ph Phii (1214A)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-5/8 in. (PA1897)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-13/16 in. (RS3716)
- BALDWIN FILTERS Air Filter, 6-5/8 x 12-7/8 in. (PA1900)
- BALDWIN FILTERS Air Filter, 18-13/32"Lx7-1/16"Wx7-1/16"H (RS30136)
- BALDWIN FILTERS Air Filter, 5-1/2 x 6-19/32 in. (BA5374)
- BALDWIN FILTERS Air Filter, 12-1/8 x 23-1/2 in. (PA2361)
- BOSCH Air Filter, 5524Ws (5524WS)
- Baldwin Filters Automotive Engine Air Filters