Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 27-5/16 in.
Mfr # PA4606
Zoro # G1702075
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 27 5/16 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4606
- Zoro # G1702075
- UPC # 791440063822
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 27 5/16 in |
Width | 13 13/16 in |
Length | 27 5/16 in |
Outside Dia. | 13 13/16 in |
Overall Height | 27 5/16 in |
Inside Diameter | 15/16 in |
Outside Diameter | 13 13/16 in |
Inside Diameter - Bottom | 9 1/2 in |
Outside Diameter - Bottom | 14 1/2 in |
Flange Diameter | 14 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets, Furnished Gasket |
Description/Special Features | Air Element with Bail Handle |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 27 5/16 in, Width 13 13/16 in, Length 27 5/16 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMY DOCKS Straight Bracket (A-50001)
- STEMCO Gasket, Hubcap, Wheel, 6 Hole, 5/16 Holes W/ 6-3/4 Bc (330-3118)
- LUMAPRO Mini Lamp, 1847, 0.3W, T3 1/4, 6.3V, PK10 (1847-10PK)
- URREA Urrea Straight Jaw Puller Set, 10 Ton, 2-Way 6 Jaws, 12 Pieces (4234B)
- BALDWIN FILTERS Air Filter, 23-11/16 in. Lx9 in. W (PA30064)
- BALDWIN FILTERS Air Filter, 6-7/64" W, 6-7/64" L (OAS99047)
- BALDWIN FILTERS Air Filter, 7-15/16 x 3-13/16 in. (PA4781)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- BALDWIN FILTERS Air Filter, 3-7/8 x 4-3/32 in. (PA4900)
- WIX FILTERS Air Filter #Wix 46096 (46096)
- Baldwin Filters Automotive Engine Air Filters