Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 20-1/2 in.
Mfr # PA2573
Zoro # G0259856
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 20 1/2 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2573
- Zoro # G0259856
- UPC # 791440020436
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 1/2 in |
Width | 13 13/16 in |
Length | 20 1/2 in |
Outside Dia. | 13 13/16 in |
Overall Height | 20 1/2 in |
Outside Diameter - Bottom | 13 13/16 in |
Inside Diameter - Bottom | 9 1/2 in |
Inside Diameter | 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 1/2 in, Width 13 13/16 in, Length 20 1/2 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G3086 - 1995-2004 Chevrolet Blazer Door Seal (G3086)
- LISLE Disc Brake Pad Spreader (24400)
- POWERBUILT Universal Led Brake Fluid Tester (647766)
- SPEC-D TUNING 93-97 Ford Ranger Headlights With LED- Black (2LCLH-RAN93JM-V2-OZ)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, 12-9/16" H x 12-9/16" L (RS30242)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 14in. L x 6-1/2in. dia. (RS5784)
- BALDWIN FILTERS Air Filter, 6-15/32 x 8-1/4 in. (PA2422)
- DONALDSON Air Filter, Safety Radialseal, P629463 (P629463)
- Baldwin Filters Automotive Engine Air Filters