Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 18-1/8 in.
Mfr # PA1631S
Zoro # G0738297
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 1/8 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1631S
- Zoro # G0738297
- UPC # 791440012578
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/8 in |
Width | 13 13/16 in |
Length | 18 1/8 in |
Outside Dia. | 13 13/16 in |
Overall Height | 18 1/8 in |
Overall Width | 13 13/16 in |
Overall Length | 18 1/8 in |
Outside Diameter | 13 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Attached Gasket, Lid |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/8 in, Width 13 13/16 in, Length 18 1/8 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- SKF Universal Joint, UJ330 (UJ330)
- AUTO VENTSHADE 14-15 SILVERADO 1500 AEROSKIN ACRYLIC HOODPROTECTOR (322062)
- LOCTITE Insulating And Sealing Wrap, Red (1212164)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- BALDWIN FILTERS Filter, Oval, 7-19/32" L, 5-3/32" Dia. (CV15004)
- BALDWIN FILTERS Air Filter, 7-15/16 x 9-9/16 in. (PA2183)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Air Filter, 2-7/32 x 2-5/16 in. (PA1763)
- BALDWIN FILTERS Air Filter, 8-5/32 x 10 in. (RS3550)
- WIX FILTERS Tiger Cat 720D Feller Buncher W/Cummins Air Filter, 49767 (49767)
- Baldwin Filters Automotive Engine Air Filters