Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 18-1/2 in.
Mfr # PA4571
Zoro # G2537403
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4571
- Zoro # G2537403
- UPC # 791440062924
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 13 13/16 in |
Length | 18 1/2 in |
Outside Dia. | 13 13/16 in |
Outside Diameter | 13 13/16 in |
Inside Diameter - Bottom | 9 1/2 in |
Outside Diameter - Bottom | 16 1/4 in |
Flange Diameter | 16 1/4 in |
Overall Height | 18 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Air Element with 6 Bolt Holes |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 13 13/16 in, Length 18 1/2 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2 REDUCER (33129)
- JIF MARINE JIF Marine EDC Anodized Aluminum Quick Release Mounting Plates (EDC)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray Magnetic Light (1010931)
- VELVAC Fitting Sleeve, 3/8" (500005)
- BALDWIN FILTERS Air Filter, 12-1/32 x 15-5/16 in. (PA2330)
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- BALDWIN FILTERS Air Filter, 6-9/16 x 1-5/16 in. (PA2135)
- BALDWIN FILTERS Air Filter, 3-1/16 x 10-15/32 in. (RS4962)
- BALDWIN FILTERS Air Filter, 9-1/8 x 13-1/2 in. (PA2779)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-11/32 in. (PA2823)
- AFTERMARKET Air Filter Fits Briggs and Stratton 393957S 393957 Fits John Deere PT9334 390930 (FIA60-0044)
- Baldwin Filters Automotive Engine Air Filters