Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 18-1/2 in.
Mfr # LL1894
Zoro # G0643343
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1894
- Zoro # G0643343
- UPC # 791440014619
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 13 13/16 in |
Length | 18 1/2 in |
Outside Dia. | 13 13/16 in |
Overall Height | 18 1/2 in |
Outside Diameter - Bottom | 13 13/16 in |
Inside Diameter | 15/16 in |
Inside Diameter - Bottom | 9 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 13 13/16 in, Length 18 1/2 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Windshield Deicer Aerosol (8209)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 3 Oz., PK25 (SST300N)
- BLACK BULL Hydraulic Floor Jack, 3 Ton (SA20)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (LL1637-FN)
- BALDWIN FILTERS Air Filter, 6-3/8 x 3 in. (PA634)
- BALDWIN FILTERS Air Filter, Element, Panel, 11-27/32in. L (PA4481)
- BALDWIN FILTERS Air Filter, 8-5/32 x 10 in. (RS3550)
- BALDWIN FILTERS Air Filter, 16-1/2 in. Lx8-3/16 in. dia. (RS30059-FN)
- Baldwin Filters Automotive Engine Air Filters