Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 16 in.
Mfr # PA1649
Zoro # G7467232
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1649
- Zoro # G7467232
- UPC # 791440012820
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 in |
Width | 13 13/16 in |
Length | 16 in |
Outside Dia. | 13 13/16 in |
Overall Height | 16 in |
Inside Diameter | 1/2 in |
Inside Diameter - Bottom | 9 1/2 in |
Outside Diameter - Bottom | 13 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Euclid, Terex, Volvo |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 in, Width 13 13/16 in, Length 16 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Parking Brake Pedal Pad, 20742 (20742)
- DENSO A/C Compressor and Clutch, 471-7010 (471-7010)
- STINGRAY HYDROFOILS StingRay Classic, Senior, Hydrofoil, Black (SR-1)
- HUSKY LINER 15-C F150/17-C F250/F350/F450 CREW CAB 2ND SEAT FLOOR LINER(FULL COVER (53491)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-13/32 in. (PA2070)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 10-13/16in (PA5733)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- BALDWIN FILTERS Air Filter, 3-7/8 to 5-19/32 x 2-7/8 in. (PA4886)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA616)
- WIX FILTERS Air Filter, 49518 (49518)
- Baldwin Filters Automotive Engine Air Filters