Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 14 in.
Mfr # PA1630-2
Zoro # G6122015
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1630-2
- Zoro # G6122015
- UPC # 791440012561
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Width | 13 13/16 in |
Length | 14 in |
Outside Dia. | 13 13/16 in |
Outside Diameter - Bottom | 13 13/16 in |
Inside Diameter - Bottom | 9 1/2 in |
Overall Height | 14 in |
Inside Diameter | 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Gardner Denver |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 in, Width 13 13/16 in, Length 14 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Mercruiser Bravo III Propeller, 26in Pitch, Front B3F (1654-155-26)
- MCGARD LUG NUT PACKAGED/8 9/16 RH CONE (64806)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- GROTE Clearance Marker Light, LED, Red (49282)
- BALDWIN FILTERS Air Filter, 9-3/32 x 24-5/8 in. (RS4629)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- BALDWIN FILTERS Air Filter, 3-3/4 x 6-15/16 in. (RS4804)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- BALDWIN FILTERS Air Filter, 5 x 5-5/16 in. (PA2140)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- Baldwin Filters Automotive Engine Air Filters