Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 14-1/2 in.
Mfr # PA2774
Zoro # G5724494
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2774
- Zoro # G5724494
- UPC # 791440022522
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 13 13/16 in |
Length | 14 1/2 in |
Outside Dia. | 13 13/16 in |
Outside Diameter | 13 13/16 in |
Overall Width | 13 13/16 in |
Overall Height | 14 1/2 in |
Overall Length | 14 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached Gasket, Gasket |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 13 13/16 in, Length 14 1/2 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Round Connector Socket, 24" L, Blue Color (87215)
- REESE Ball/Clevis Mount Adj (7089444)
- WAI GLOBAL STRND OSGR (18566N)
- TODD Molded 9 Gallon Water - Holding Tank (85-1667WH)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- BALDWIN FILTERS Air Filter, 12-9/32 x 20-17/32 in. (RS3870)
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- BALDWIN FILTERS Outer Air Filter, 6-3/32 x 12-3/8 in. (LL1681-FN)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-5/32 in. (PA1780)
- DONALDSON Air Filter, Primary Duralite, B125011 (B125011)
- Baldwin Filters Automotive Engine Air Filters