Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 12-1/8 in.
Mfr # PA1629S
Zoro # G1085621
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/8 in
- Width 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1629S
- Zoro # G1085621
- UPC # 791440012530
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/8 in |
Width | 13 13/16 in |
Length | 12 1/8 in |
Outside Dia. | 13 13/16 in |
Inside Diameter - Bottom | 9 1/2 in |
Overall Height | 12 1/8 in |
Outside Diameter - Bottom | 13 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/8 in, Width 13 13/16 in, Length 12 1/8 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER 7.7in ME-Series Speakers - Classic White Grille Covers - 250W (TS-ME770FC)
- AGS 10 ft Coil Reduced Barrier A/C Repair #10 Hose (1/2 / 13mm) (ACR-052)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P174)
- BALDWIN FILTERS Air Filter, 14-11/16 x 24-1/2 in. (PA2562)
- BALDWIN FILTERS Air Filter, 4-19/32 x 13 in. (PA1911)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-3/8 in. (PA1883-FN)
- Baldwin Filters Automotive Engine Air Filters