Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13 1/2 in H, 3 21/32 in W, 13 1/2 in L, 3 21/32 in Outside Dia
Mfr # RS3545
Zoro # G3275124
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 13 1/2 in
- Width 3 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3545
- Zoro # G3275124
- UPC # 791440041264
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/2 in |
Width | 3 21/32 in |
Length | 13 1/2 in |
Outside Dia. | 3 21/32 in |
Inside Diameter - Bottom | 2 7/8 in |
Overall Height | 13 1/2 in |
Outside Diameter - Bottom | 3 21/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 2 7/8 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH, Gehl, John Deere, New Holland, Vermeer, Volvo |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3544, RS5517 |
Media Material | Cellulose, Paper |
Compatible Manufacturer Part Number | RS3544, RS5517 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 1/2 in, Width 3 21/32 in, Length 13 1/2 in, Outside Dia. 3 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWLES PRODUCTS PROTEKTOTRIM BODY SIDE MOLDING, 2IN EURO STYLE, 26FT KIT, BLACK (33-121)
- WIX FILTERS Fuel Filter, WF10458 (WF10458)
- MAIN FILTER NORMAN 525 Replacement/Interchange Spin-On Filter (MF0058058)
- DURAGO Brake Drum, BD80005 (BD80005)
- BALDWIN FILTERS Air Filter, 3-5/16 x 13-21/32 in. (PA2323)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (RS4161)
- BALDWIN FILTERS Air Filter, 6-5/16 x 5 in. (PA1963)
- Baldwin Filters Automotive Engine Air Filters