Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-11/32in. Lx12-19/32in.dia.
Mfr # PA5762
Zoro # G0067299
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 11/32 in
- Width 12 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5762
- Zoro # G0067299
- UPC # 791440093645
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 11/32 in |
Width | 12 19/32 in |
Length | 13 11/32 in |
Outside Dia. | 12 19/32 in |
Overall Height | 13 11/32 in |
Inside Diameter - Bottom | 6 in |
Outside Diameter - Bottom | 12 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Caterpillar |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 11/32 in, Width 12 19/32 in, Length 13 11/32 in, Outside Dia. 12 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 303 PRODUCTS 303 Marine Touchless Sealant - 128oz (30399)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20354)
- VELVAC Butt Connector Vinyl 4 Ga, 10 Qty Pk (056056-10)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 0.50 Oz., PK25 (AW050Z)
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- BALDWIN FILTERS Air Filter, 5-1/32 x 4-7/16 in. (PA4930)
- BALDWIN FILTERS Air Filter, 4-1/32 x 12-7/8 in. (PA5583)
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA4604-FN)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- BALDWIN FILTERS Air Filter, 6-1/16 x 9-1/32 in. (PA2906)
- Baldwin Filters Automotive Engine Air Filters