Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-9/32 x 20-17/32 in.
Mfr # RS3870
Zoro # G1323795
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 17/32 in
- Width 12 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3870
- Zoro # G1323795
- UPC # 791440055179
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 17/32 in |
Width | 12 9/32 in |
Length | 20 17/32 in |
Outside Dia. | 12 9/32 in |
Outside Diameter - Bottom | 12 9/32 in |
Inside Diameter - Bottom | 6 31/32 in |
Overall Height | 20 17/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 17/32 in, Width 12 9/32 in, Length 20 17/32 in, Outside Dia. 12 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 210945 (210945)
- GROTE Bullet Receptacle, 16-14G, .176", PK50 (83-2402)
- ARP GM 10 & 12 BOLT RING GEAR BOLT KIT (230-3001)
- QUANTUM Diesel Frame-Mounted Electric OEM Replacement Fuel Pump HFP-182 (HFP-182)
- BALDWIN FILTERS Engine Air Filter, Rectangular Design (PA31012)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- BALDWIN FILTERS Air Filter, 5 x 1-5/16 in. (PA1627)
- BALDWIN FILTERS Air Filter (CA30202)
- BALDWIN FILTERS Air Filter, 5-31/32 x 10-3/8 in. (PA2372)
- BALDWIN FILTERS Air Filter, 11-13/16 x 2-1/2 in. (PA2006)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- Baldwin Filters Automotive Engine Air Filters