Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-9/16 x 12-5/16 in.
Mfr # PA2831
Zoro # G2507477
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 5/16 in
- Width 12 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2831
- Zoro # G2507477
- UPC # 791440023048
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 5/16 in |
Width | 12 9/16 in |
Length | 12 5/16 in |
Outside Dia. | 12 9/16 in |
Overall Height | 12 5/16 in |
Inside Diameter - Bottom | 5 in |
Outside Diameter - Bottom | 12 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Includes | 5 in Gasket |
Item | Automotive Air Filter |
Type | Element/Disposable Housing |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Godwin |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 5/16 in, Width 12 9/16 in, Length 12 5/16 in, Outside Dia. 12 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO HTS 10FT STD. SEWER HOSE W/ STRAIGHT HOSE ADAPTER, BAGGED (39604)
- ILCO LAL RHK-HON-3B5 HONDA FIT 3 BUTTON REMOTE HEAD KEY (ILCO-AX00011260)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3540)
- JABSCO Jabsco 4" 250 CFM Flexmount Heavy Duty Blower - 12V (35770-0092)
- BALDWIN FILTERS Air Filter, 11-7/8 x 22-1/2 in. (PA2454)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618)
- BALDWIN FILTERS Air Filter, 8-1/16 x 6-15/32 in. (PA4877)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- BALDWIN FILTERS Air Filter, 5-29/32 x 16-7/32 in. (RS5676)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- WIX FILTERS Air Filter, 42287 (42287)
- Baldwin Filters Automotive Engine Air Filters