Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-9/16" H x 12-9/16" L
Mfr # RS30242
Zoro # G2860851
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 9/16 in
- Width 3 15/32 in
- Length 12 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30242
- Zoro # G2860851
- UPC # 791440108448
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 9/16 in |
Width | 3 15/32 in |
Length | 12 9/16 in |
Outside Dia. | 3 15/32 in |
Overall Height | 12 9/16 in |
Inside Diameter - Bottom | 2 1/2 in |
Outside Diameter - Bottom | 3 15/32 in |
Details
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 9/16 in, Width 3 15/32 in, Length 12 9/16 in, Outside Dia. 3 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- UFLEX USA UFlex M66 9' Fast Connect Rotary Steering Cable Universal (M66X09)
- BUYERS PRODUCTS Plain Forged Steel Weld-On Grab Handle - 1/2 Diameter x 13.25 Inch Long (B2399W)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (LL1894)
- BALDWIN FILTERS Air Filter, 9-7/32 x 8-5/16 in. (PA1922-FN)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H (CA30102)
- BALDWIN FILTERS Air Filter, 9-3/32 x 22-3/32 in. (RS5460)
- BALDWIN FILTERS Air Filter, Element, Radial, 14-1/16in. L (RS5745)
- BALDWIN FILTERS Air Filter, 5-1/16 x 4-1/2 in. (PA2044)
- Baldwin Filters Automotive Engine Air Filters