Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-5/8 x 5 in.
Mfr # PA2061
Zoro # G6099256
original price:
$39.80
24% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 in
- Width 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2061
- Zoro # G6099256
- UPC # 791440015777
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 in |
Width | 12 5/8 in |
Length | 5 in |
Outside Dia. | 12 5/8 in |
Inside Diameter - Bottom | 9 3/4 in |
Outside Diameter - Bottom | 12 5/8 in |
Overall Height | 5 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 9 3/4 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | International |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 in, Width 12 5/8 in, Length 5 in, Outside Dia. 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Makr Water Pump (22071)
- SCANDVIK 10175 SS Angled Washdown (Includes Interchangeable Fresh & Raw Pendant (10175P)
- NGK NGK 3133 Standard Spark Plug - BPZ8HS-10, 1 Pack (3133)
- PARKER Union Tee, 1/2 In (164PTC-8)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- BALDWIN FILTERS Air Filter, 2-29/32 to 3-31/32x2-11/16 in (PA4820)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- BALDWIN FILTERS Air Filter, 5-29/32 x 15 in. (RS3722)
- BALDWIN FILTERS Air Filter, 2-1/8 x 7-27/32 in. (PA4896)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- WIX FILTERS Air Filter, 42714 (42714)
- Baldwin Filters Automotive Engine Air Filters