Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-5/8 x 5-1/2 in.
Mfr # PA2472
Zoro # G4465851
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 1/2 in
- Width 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2472
- Zoro # G4465851
- UPC # 791440019263
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 1/2 in |
Width | 12 5/8 in |
Length | 5 1/2 in |
Outside Dia. | 12 5/8 in |
Outside Diameter - Bottom | 12 5/8 in |
Inside Diameter - Bottom | 9 3/4 in |
Overall Height | 5 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 1/2 in, Width 12 5/8 in, Length 5 1/2 in, Outside Dia. 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB & BB CHEVY SS HEX STARTER BOLT KIT (430-3502)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- BALDWIN FILTERS Air Filter, 17-15/16" H x 17-15/16" L (PA30170)
- CLOYES Cloyes Timing True Roller Set, 9-3659X3 (9-3659X3)
- BALDWIN FILTERS Air Filter, 12-1/16 x 14-1/4 in. (PA2316)
- BALDWIN FILTERS Air Filter, 12-1/32 x 16-1/2 in. (PA2533)
- BALDWIN FILTERS Air Filter, 9-11/16 x 19-13/16 in. (PA3891)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter, 1-21/32 x 6-7/16 in. (PA4633)
- BALDWIN FILTERS Air Filter, 14-1/8in. L x 4-1/8in. dia. (RS5750)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- Baldwin Filters Automotive Engine Air Filters