Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/8 to 14-9/16 x 2-1/8 in.
Mfr # PA2094
Zoro # G5735405
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 1/8 in
- Width 12-3/8 in to 14-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2094
- Zoro # G5735405
- UPC # 791440016088
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/8 in |
Width | 12-3/8 in to 14-9/16 in |
Length | 2 1/8 in |
Outside Dia. | 12-3/8 in to 14-9/16 in |
Overall Height | 2 1/8 in |
Overall Length | 2 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 11 1/16 in (281.0) to 13 1/4 in (336.6) Integral Gasket |
Item | Automotive Air Filter |
Type | Element/Rectangular |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 1/8 in, Width 12-3/8 in to 14-9/16 in, Length 2 1/8 in, Outside Dia. 12-3/8 in to 14-9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK 2500 FMP FITTING KIT (DK427)
- TACO METALS Taco V124144BKA501 Flexible Vinyl Insert, 50' Black (V12-4144BKA50-1)
- A & I PRODUCTS Conversion Kit, JD Remote Couplers to ISO Remote Couplers 6" x5" x4" (A-RE206778)
- SPEC-D TUNING All All All 34" Heavyduty Aluminum Tool Box (TBOX-ALM09)
- BALDWIN FILTERS Air Filter, 4-15/32 x 3-3/32 in. (PA4902)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- BALDWIN FILTERS Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H (CA30102)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Air Filter, 3-5/8 x 2-27/32 in. (PA2476)
- Baldwin Filters Automotive Engine Air Filters