Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 9 in.
Mfr # PA2438
Zoro # G5521695
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Inter-Cooler Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2438
- Zoro # G5521695
- UPC # 791440018877
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 in |
Width | 12 3/4 in |
Length | 9 in |
Outside Dia. | 12 3/4 in |
Outside Diameter - Bottom | 12 3/4 in |
Inside Diameter - Bottom | 8 11/32 in |
Overall Height | 9 in |
Details
Air Filter Type - Automotive | Inter-Cooler Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets, G25 AF Furnished Gasket |
Description/Special Features | Inter-Cooler Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Inter-Cooler |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Brockway, Mack |
Description
Automotive Air Filter, Air Filter Type - Automotive Inter-Cooler Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 in, Width 12 3/4 in, Length 9 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- CARR SUPER HOOP XM3 POLISHED PAIR (128222)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 20g., PK25 (FN020)
- HOPKINS ENGAGER FT TRAILER BREAKAWAY SYSTEM W/BATTERY MET (20400)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- BALDWIN FILTERS Air Filter, 8-5/32 x 6-5/8 in. (RS3528)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (LL1676-FN)
- BALDWIN FILTERS Air Filter, 19/32"H, 2-15/32" W, 26-1/16" L (PA30292)
- BALDWIN FILTERS Desiccant Air Dryer, 4-17/32 x 10-23/32in (BA5377)
- BALDWIN FILTERS Air Filter, 3-3/16 in. Lx6-21/32 in. dia. (PA30011)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- Baldwin Filters Automotive Engine Air Filters