Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 27 in.
Mfr # PA2608
Zoro # G1169506
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 27 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2608
- Zoro # G1169506
- UPC # 791440020825
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 27 in |
Width | 12 3/4 in |
Length | 27 in |
Outside Dia. | 12 3/4 in |
Outside Diameter - Bottom | 12 3/4 in |
Inside Diameter | 21/32 in |
Overall Height | 27 in |
Inside Diameter - Bottom | 8 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | (2) Gaskets, Furnished Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Peterbilt, Vortox |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 27 in, Width 12 3/4 in, Length 27 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 96 Inch 144-LED Strip Light with 3M™ Adhesive Back - Clear And Warm (56296144)
- ROADPRO Replacement CB Antenna Stud, Heavy Duty (RP-302MAX)
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 9-7/16in. dia. (PA5792)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- BALDWIN FILTERS Air Filter, 10-1/2 x 10-1/2 in. (PA639)
- BALDWIN FILTERS Air Filter, 7-7/8in. to 9-1/8in. dia. (CA4996)
- BALDWIN FILTERS Inner Air Filter, 5-1/4 x 12-1/4 in. (PA2402)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618S)
- BALDWIN FILTERS Air Filter, 9-29/32 x 2-5/8 in. (PA4323)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14-1/2 in. (PA2774)
- BALDWIN FILTERS Air Filter, 19-13/16 x 8-1/8 in. (PA1784)
- Baldwin Filters Automotive Engine Air Filters