Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 26-1/2 in.
Mfr # PA3458
Zoro # G5833091
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 26 1/2 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3458
- Zoro # G5833091
- UPC # 791440025745
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 26 1/2 in |
Width | 12 3/4 in |
Length | 26 1/2 in |
Outside Dia. | 12 3/4 in |
Overall Height | 26 1/2 in |
Inside Diameter - Bottom | 8 11/32 in |
Outside Diameter - Bottom | 12 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Compatible Vehicle Make | Torit |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 26 1/2 in, Width 12 3/4 in, Length 26 1/2 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Drop Cable - 1M (270301)
- UNIVERSAL AIR COND Manual Shut Off Valve Heater Valve, Hv1006C (HV1006C)
- BUYERS PRODUCTS 4.375 Inch Clear Rectangular Projector Light With 3 LED (5624433)
- CAMLOCKER 71in Crossover Truck Tool Box, Matte Black Aluminum (KS71MB)
- BALDWIN FILTERS Air Filter, 12-3/32 x 22-1/2 in. (PA3887)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-27/32 in. (PA2978)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- MAHLE Air Filter, Lx793 (LX793)
- Baldwin Filters Automotive Engine Air Filters