Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 26-1/2 in.
Mfr # PA2857
Zoro # G5670901
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 26 1/2 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2857
- Zoro # G5670901
- UPC # 791440023253
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 26 1/2 in |
Width | 12 3/4 in |
Length | 26 1/2 in |
Outside Dia. | 12 3/4 in |
Inside Diameter | 17/32 in |
Outside Diameter - Bottom | 12 3/4 in |
Inside Diameter - Bottom | 8 11/32 in |
Overall Height | 26 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Torit |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 26 1/2 in, Width 12 3/4 in, Length 26 1/2 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARGMAN Tekonsha 3031-P Brake Control Wiring Adapter - 2-Plug, Toyota Tacoma 2015-2018 (3031-P)
- BUYERS PRODUCTS 16x13x72 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721551)
- GATES Radiator Coolant Hose, 26513 (26513)
- PRO-LIFT Bottle Jack, Hydraulic, 4 tons (B-004D)
- BALDWIN FILTERS Air Filter, 6-3/8 x 3 in. (PA634)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-15/16 in. (PA2071)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- BALDWIN FILTERS Air Element With Solid Lid, PA1629-S (PA1629-S)
- BALDWIN FILTERS Air Filter, 8-1/4 x 10-1/2 in. (PA2909)
- BALDWIN FILTERS Air Filter, 3-5/16 x 11-31/32 in. (RS3703)
- BALDWIN FILTERS Air Filter, 10-7/8 x 3-17/32 in. (PA2052)
- Baldwin Filters Automotive Engine Air Filters