Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 26-1/2 in.
Mfr # PA2855
Zoro # G5566154
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 26 1/2 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2855
- Zoro # G5566154
- UPC # 791440023239
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 26 1/2 in |
Width | 12 3/4 in |
Length | 26 1/2 in |
Outside Dia. | 12 3/4 in |
Overall Height | 26 1/2 in |
Inside Diameter | 17/32 in |
Outside Diameter - Bottom | 12 3/4 in |
Inside Diameter - Bottom | 8 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Torit |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 26 1/2 in, Width 12 3/4 in, Length 26 1/2 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO LED Warning Light, Blue, 12/100VDC (3065P-B)
- DORMAN 14 Gauge 3 Pound Spool Mechanics Wire, 110-300 (110-300)
- FRABILL 120V Adapter (1430)
- PANELTRONICS Standard Dc 8 Position Breaker Panel W/Led'S (9972204B)
- BALDWIN FILTERS Air Filter, 8-15/32 x 1-27/32 in. (PA4436)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-3/8 in. (PA3477)
- BALDWIN FILTERS Air Filter, 7-5/8 x 17-3/8 in. (PA2410)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- BALDWIN FILTERS Air Filter, 6-1/16 x 8-9/32 in. (PA3411-FN)
- BALDWIN FILTERS Air Filter, 7 in.Lx3/12 in.Wx1-1/2 in.H (PA30050)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-15/16 in. (PA3792)
- Baldwin Filters Automotive Engine Air Filters