Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 26-1/2 in.
Mfr # PA2799
Zoro # G5696031
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 26 1/2 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2799
- Zoro # G5696031
- UPC # 791440022799
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 26 1/2 in |
Width | 12 3/4 in |
Length | 26 1/2 in |
Outside Dia. | 12 3/4 in |
Inside Diameter - Bottom | 8 11/32 in |
Overall Height | 26 1/2 in |
Outside Diameter - Bottom | 12 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Torit |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 26 1/2 in, Width 12 3/4 in, Length 26 1/2 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD One Bucket Kit - 5 Gallon - White (2461)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- WAI GLOBAL STRDR 28MT 12V (6578N)
- SKF Shaft Seal, 1-5/32 x 2 x 1/4", CRWA1, Nitrile (11545)
- BALDWIN FILTERS Air Element With Fins And Lid, PA3879-FN (PA3879-FN)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 7-15/16 x 12-1/4 in. (PA1749FN)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 4-3/8 x 8-31/32 in. (PA3612)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA2657-FN)
- BALDWIN FILTERS Air Filter, 19-7/16" L x 14" W x 14" H (RS30128)
- Baldwin Filters Automotive Engine Air Filters